#6-32 x 3/8" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1703581| Mfr #: HTCEIF0-600370US-100P

$10.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703581 Mfr #: HTCEIF0-600370US-100P
System of Measurement: InchItem: Machine Screw
Head Height: 0.093"Meets/Exceeds: ANSI/ASME B18.13
Head Type: HexDriver Size: 1/4"
Drive Type: HexThread Size: 6-32
Washer O.D.: 0.285"Washer Thickness: 0.020"
Material: steelWasher Material: C1050-C1065 steel
Length: 3/8"Head Dia.: 0.250"
Finish: zinc platedWasher Type: External Tooth
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Hex, Steel, Length 3/8", Drive Type Hex, Finish Zinc, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.093", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100