#6-32 x 5/16" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1850387| Mfr #: 1PRW3

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850387 Mfr #: 1PRW3
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.093"Meets/Exceeds: ANSI/ASME B18.6.3
Head Type: HexDriver Size: 1/4"
Drive Type: Hex TrimRockwell Hardness: B70 Min
Thread Size: 6-32Tensile Strength (PSI): 60, 000 Min
Material: 18-8 (304) Stainless SteelLength: 5/16"
Head Dia.: 0.250"Finish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 5/16", Drive Type Hex, Finish Plain, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.093", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews