#8-32 x 1-1/2" Hex Head Trim Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1167713| Mfr #: 1PRX9

$10.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: B70 Min
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167713 Mfr #: 1PRX9
Package Quantity: 50Rockwell Hardness: B70 Min
Length: 1-1/2"Finish: Plain
Head Dia.: 0.250"Thread Size: 8-32
Meets/Exceeds: ANSI/ASME B18.6.3Material: 18-8 (304) Stainless Steel
Drive Type: HexItem: Machine Screw
Head Type: Hex TrimTensile Strength (PSI): 60,000 Min
Driver Size: 1/4"Head Height: 0.110"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1-1/2", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.110", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews