#8-32 x 1/2" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0490384| Mfr #: 575671-PG

$4.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490384 Mfr #: 575671-PG
System of Measurement: InchItem: Machine Screw
Pilot Dia.: -Includes: -
Hole Size: -Finish: Zinc Plated
Washer O.D.: -Head Type: Hex
Washer Thickness: -Head Angle (Deg.): -
Washer Material: -Driver Size: 1/4"
Pilot Length: -Drive Type: Hex
Head Height: 0.110"Thread Size: 8-32
Head Dia.: -Tensile Strength (PSI): 60, 000
Washer Type: -Temp. Range (F): -
Meets/Exceeds: ASME B18.6.3Material: Carbon Steel
Seal Material: -Length: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1/2", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 8-32, Driver Size 1/4", Head Dia. -, Head Height 0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews