#8-32 x 3/4" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1313042| Mfr #: 575673-PG

$6.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313042 Mfr #: 575673-PG
Material: carbon steelItem: Machine Screw
Meets/Exceeds: ASME B18.6.3System of Measurement: Inch
Finish: zinc platedHead Type: Indented Hex
Tensile Strength (PSI): 60, 000Drive Type: Hex
Head Height: 0.110"Driver Size: 1/4"
Thread Size: 8-32Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 3/4", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 8-32, Driver Size 1/4", Head Dia. -, Head Height 0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews