#8-32 x 3/8" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1975881| Mfr #: HTCEIF0-800370US-100P

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975881 Mfr #: HTCEIF0-800370US-100P
Item: Machine ScrewSystem of Measurement: Inch
Finish: Zinc PlatedWasher O.D.: 0.320"
Head Type: HexWasher Thickness: 0.023"
Washer Material: C1050-C1065 SteelDriver Size: 1/4"
Drive Type: HexHead Height: 0.110"
Thread Size: 8-32Head Dia.: 0.250"
Washer Type: External ToothMeets/Exceeds: ANSI/ASME B18.13
Material: SteelLength: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Hex, Steel, Length 3/8", Drive Type Hex, Finish Zinc, Thread Size 8-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.110", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews