KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 7/8" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1015926| Mfr #: 1PRX6

$17.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.110"
Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015926 Mfr #: 1PRX6
Thread Size: 8-32Head Height: 0.110"
Length: 7/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.250"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: HexPackage Quantity: 100
Head Type: Hex TrimTensile Strength (PSI): 60,000 Min
System of Measurement: InchDriver Size: 1/4"
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 7/8", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.110", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews