#8-32 x 1-1/2" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0490025| Mfr #: 575676-PG

$13.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490025 Mfr #: 575676-PG
Meets/Exceeds: ASME B18.6.3Material: carbon steel
System of Measurement: InchDrive Type: Hex
Finish: zinc platedTensile Strength (PSI): 60, 000
Item: Machine ScrewHead Type: Indented Hex
Head Height: 0.110"Driver Size: 1/4"
Thread Size: 8-32Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1-1/2", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 8-32, Driver Size 1/4", Head Dia. -, Head Height 0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100