#8-32 x 1-1/4" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0948166| Mfr #: 575675-PG

$9.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948166 Mfr #: 575675-PG
Item: Machine ScrewSystem of Measurement: Inch
Length: 1-1/4"Finish: zinc plated
Head Height: 0.110"Meets/Exceeds: ASME B18.6.3
Head Type: Indented HexDriver Size: 1/4"
Drive Type: HexThread Size: 8-32
Tensile Strength (PSI): 60, 000Material: carbon steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1-1/4", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 8-32, Driver Size 1/4", Head Dia. -, Head Height 0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews