KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1" Oval Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2331244| Mfr #: 2BU68

$14.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Head Height: 0.176"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331244 Mfr #: 2BU68
Thread Size: 10-24Head Height: 0.176"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.385"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Oval
Head Angle (Deg.): 82System of Measurement: Inch
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews