JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 1/2" Oval Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1403893| Mfr #: U51320.019.0051

$6.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403893 Mfr #: U51320.019.0051
Thread Size: 10-32Material: 18-8 (304) Stainless Steel
Length: 1/2"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.176" (Ref)
Finish: PlainHead Dia.: 0.362"-0.333"
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Oval
Head Angle (Deg.): 82-80Driver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100