#10-32 x 1/2" Oval Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0635756| Mfr #: 2BU72

$8.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635756 Mfr #: 2BU72
Package Quantity: 100Length: 1/2"
Finish: PlainHead Dia.: 0.385"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Head Angle (Deg.): 82Head Type: Oval
Item: Machine ScrewHead Height: 0.176"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews