PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 3/8" Oval Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0459051| Mfr #: 2BE59

$9.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459051 Mfr #: 2BE59
Drive Type: PhillipsThread Size: 10-32
Material: 18-8 (304) Stainless SteelLength: 3/8"
System of Measurement: InchItem: Machine Screw
Head Height: 0.176"Finish: Plain
Head Dia.: 0.385"Meets/Exceeds: ANSI/ASME B18.6.3
Head Type: OvalHead Angle (Deg.): 82
Driver Size: #2Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews