Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4-20 x Oval Machine Screw, Plain 18-8 (304) Stainless Steel, 100 PK (Discontinued)
Mfr # 2BE79
Zoro # G1024125
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4-20
- Head Type Oval
- Material 18-8 (304) Stainless Steel
- Finish Plain