#6-32 x 1-1/4" Oval Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0454115| Mfr #: 2BU48

$8.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454115 Mfr #: 2BU48
Thread Size: 6-32Material: 18-8 (304) Stainless Steel
Length: 1-1/4"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.128"
Finish: PlainHead Dia.: 0.279"
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Oval
Head Angle (Deg.): 82Drive Type: Slotted
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.279", Head Height 0.128", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100