Zoro Select
#8-32 x 1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 2BU57
Zoro # G1237941
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK 2BU62
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK M510D7985A
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.008.0025
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU26
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020440A025
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK M612D7985AB
- ZORO SELECT M10-1.50 x 16 mm Slotted Flat Machine Screw, Plain Brass, 5 PK M48170.100.0016
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK 3156MPF
- ZORO SELECT #12-24 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.021.0150
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 54745
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK 32071
- Zoro Select Machine Screws