M4-0.7 x 25 mm. Oval Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1989836| Mfr #: 6HU93

$8.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989836 Mfr #: 6HU93
Finish: PlainHead Type: Oval
Item: Machine ScrewHead Height: 2.20mm
Head Dia.: 7.5mmMeets/Exceeds: DIN 966A
Head Angle (Deg.): 90Driver Size: #2
Drive Type: PhillipsMaterial: A2 Stainless Steel
Length: 25mmTensile Strength (PSI): 72, 500
Dia./Thread Size: M4-0.70mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 966A, Package Quantity 50

Product Reviews