M4-0.7 x 30 mm. Oval Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1909442| Mfr #: 6HU94

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909442 Mfr #: 6HU94
Finish: PlainHead Type: Oval
Item: Machine ScrewHead Dia.: 7.5mm
Meets/Exceeds: DIN 966AHead Angle (Deg.): 90
Driver Size: #2Drive Type: Phillips
Thread Size: M4x0.70mmMaterial: A2 Stainless Steel
Length: 30mmTensile Strength (PSI): 72, 500
System of Measurement: MetricHead Height: 2.20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 25

Product Reviews