Zoro Select
M5-0.80 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51320.050.0010
Zoro # G1954041
$10.50
54% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Oval
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51320.080.0020
- ZORO SELECT M3-0.50 x 5 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.030.0005
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51320.080.0025
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.011.0100
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1PWU6
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0050
- ZORO SELECT #6-32 x 1-1/8 in Slotted Round Machine Screw, Plain Steel, 4000 PK 0618MSR188
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK 1104MPPG
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0812MPF
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 07349
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK 537243-100
- Zoro Select Machine Screws