M5-0.8 x 12 mm. Oval Head Phillips Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1003231|Mfr #: 6HU96

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1003231 Mfr #: 6HU96
Finish: PlainHead Type: Oval
Item: Machine ScrewHead Height: 2.50mm
Head Dia.: 9.2mmMeets/Exceeds: DIN 966A
Head Angle (Deg.): 90Driver Size: #2
Drive Type: PhillipsThread Size: M5x0.80mm
Material: A2 Stainless SteelLength: 12mm
Tensile Strength (PSI): 72, 500System of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 966A, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.