M5-0.8 x 16 mm. Oval Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1145751| Mfr #: 6HU97

$9.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145751 Mfr #: 6HU97
Material: A2 Stainless SteelFinish: Plain
Item: Machine ScrewMeets/Exceeds: DIN 966A
Head Type: OvalSystem of Measurement: Metric
Drive Type: PhillipsHead Height: 2.50mm
Head Dia.: 9.2mmHead Angle (Deg.): 90
Driver Size: #2Thread Size: M5x0.80mm
Tensile Strength (PSI): 72, 500Length: 16mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 50