PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M5-0.8 x 20 mm. Oval Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1581422| Mfr #: 6HU98

$12.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581422 Mfr #: 6HU98
Finish: PlainHead Type: Oval
Item: Machine ScrewHead Angle (Deg.): 90
Driver Size: #2Drive Type: Phillips
Thread Size: M5x0.80mmMaterial: A2 Stainless Steel
Length: 20mmTensile Strength (PSI): 72, 500
System of Measurement: MetricHead Height: 2.50mm
Head Dia.: 9.2mmMeets/Exceeds: DIN 966A
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 50

Product Reviews