M6-1.0 x 20 mm. Oval Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1870915| Mfr #: 6HY15

$9.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870915 Mfr #: 6HY15
Drive Type: PhillipsMeets/Exceeds: DIN 966A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: OvalItem: Machine Screw
System of Measurement: MetricHead Height: 3.00mm
Head Dia.: 11.0mmHead Angle (Deg.): 90
Driver Size: #3Thread Size: M6x1.00mm
Tensile Strength (PSI): 72, 500Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 966A, Package Quantity 25

Product Reviews