M6-1.0 x 35 mm. Oval Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2334306| Mfr #: 6HY18

$8.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334306 Mfr #: 6HY18
Finish: PlainHead Type: Oval
Item: Machine ScrewSystem of Measurement: Metric
Head Height: 3.00mmHead Dia.: 11.0mm
Meets/Exceeds: DIN 966AHead Angle (Deg.): 90
Driver Size: #3Drive Type: Phillips
Thread Size: M6x1.00mmMaterial: A2 Stainless Steel
Length: 35mmTensile Strength (PSI): 72, 500
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 35mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 25

Product Reviews