M8-1.25 x 30 mm. Oval Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0310581| Mfr #: 6HY21

$9.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310581 Mfr #: 6HY21
Drive Type: PhillipsMeets/Exceeds: DIN 966A
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Oval
Item: Machine ScrewDriver Size: #4
Tensile Strength (PSI): 72, 500Length: 30mm
Dia./Thread Size: M8-1.25mmHead Height: 4.00mm
Head Dia.: 14.5mmHead Angle (Deg.): 90
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 966A, Package Quantity 10

Product Reviews