STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#0-80 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0249715| Mfr #: 1ZE98

$13.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249715 Mfr #: 1ZE98
Package Quantity: 100Length: 1/2"
Finish: PlainHead Dia.: 0.116"
Thread Size: 0-80Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Head Type: PanHead Height: 0.039"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.116", Head Height 0.039", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews