KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#0-80 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1693754| Mfr #: 1ZB11

$8.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 0-80
Head Height: 0.044"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693754 Mfr #: 1ZB11
Thread Size: 0-80Head Height: 0.044"
Length: 1/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.116"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #0
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 0-80, Driver Size #0, Head Dia. 0.116", Head Height 0.044", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews