Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#0-80 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0277313| Mfr #: 1ZE96

$8.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277313 Mfr #: 1ZE96
Package Quantity: 100Length: 1/4"
Finish: PlainHead Dia.: 0.116"
Thread Size: 0-80Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Pan
Head Height: 0.039"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.116", Head Height 0.039", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews