#0-80 x 1/8" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2394077| Mfr #: 1ZE94

$9.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 0-80
Head Height: 0.039"
Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394077 Mfr #: 1ZE94
Thread Size: 0-80Head Height: 0.039"
Length: 1/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.116"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/8", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.116", Head Height 0.039", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews