#0-80 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0266296| Mfr #: 1ZB16

$8.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266296 Mfr #: 1ZB16
Package Quantity: 100Length: 3/4"
Finish: PlainHead Dia.: 0.116"
Thread Size: 0-80Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Head Type: PanDriver Size: #0
Head Height: 0.044"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 0-80, Driver Size #0, Head Dia. 0.116", Head Height 0.044", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews