#1-72 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0573036| Mfr #: 1ZU14

$9.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.046"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573036 Mfr #: 1ZU14
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.046"
Item: Machine ScrewLength: 1/2"
Thread Size: 1-72Package Quantity: 100
Head Type: PanHead Dia.: 0.142"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.142", Head Height 0.046", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews