KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#1-72 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0813802| Mfr #: 1ZU11

$11.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1-72
Head Height: 0.046"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813802 Mfr #: 1ZU11
Thread Size: 1-72Head Height: 0.046"
Length: 1/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.142"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.142", Head Height 0.046", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews