#1-72 x 3/16" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2185556| Mfr #: 1ZB18

$10.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/16"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185556 Mfr #: 1ZB18
Package Quantity: 100Length: 3/16"
Finish: PlainHead Dia.: 0.142"
Thread Size: 1-72Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Item: Machine ScrewHead Type: Pan
Driver Size: #0Head Height: 0.053"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/16", Drive Type Phillips, Finish Plain, Thread Size 1-72, Driver Size #0, Head Dia. 0.142", Head Height 0.053", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews