WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Pan, 1-72 x 5/16 L, PK100

VALUE BRAND| Zoro #: G1415084| Mfr #: 1ZU12

$9.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Thread Size: 1-72
Head Height: 0.046"

Technical Specifications

Zoro #: G1415084 Mfr #: 1ZU12
Head Type: PanThread Size: 1-72
Head Height: 0.046"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Length: 5/16"
Package Quantity: 100Head Dia.: 0.142"
Drive Type: SlottedSystem of Measurement: Inch
Item: Machine ScrewMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.142", Head Height 0.046", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews