#10-24 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1416825| Mfr #: 165003

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416825 Mfr #: 165003
Thread Size: 10-24Head Type: Pan
Item: Machine ScrewHead Dia.: 0.373"
System of Measurement: InchWasher Material: C1050-C1065 Steel
Head Height: 0.110"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #2
Drive Type: PhillipsMaterial: Steel
Length: 1/2"Finish: Zinc Plated
Washer O.D.: 0.381"Washer Thickness: 0.024"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 10-24, Driver Size #2, Head Dia. 0.373", Head Height 0.110", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.381", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews