#10-24 x 2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2258724| Mfr #: 1ZE11

$19.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258724 Mfr #: 1ZE11
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.373"
Finish: PlainHead Height: 0.133"
Thread Size: 10-24Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 2"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews