#10-24 x 2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1587887| Mfr #: 1ZY21

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587887 Mfr #: 1ZY21
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.373"Finish: Plain
Head Height: 0.110"Thread Size: 10-24
Material: 18-8 (304) Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews