#10-24 x 3/4" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1829834| Mfr #: 011024P075

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829834 Mfr #: 011024P075
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Washer Material: -Seal Material: -
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Head Height: 0.099-0.110"
Head Dia.: 0.357-0.373"Head Type: Pan
Thread Size: 10-24Tensile Strength (PSI): 149
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 10-24, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 149, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews