KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0285792| Mfr #: 591432-PG

$3.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.110"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285792 Mfr #: 591432-PG
Thread Size: 10-32Head Height: 0.110"
Length: 1"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.373"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: 11/32"Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews