KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1964067| Mfr #: 1PXT6

$7.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.024"
Thread Size: 10-32
Head Height: 0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964067 Mfr #: 1PXT6
Washer Thickness: 0.024"Thread Size: 10-32
Head Height: 0.110"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.383"
Head Dia.: 0.373"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: steel
Washer Type: Internal ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.110", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.383", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews