#10-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2027435| Mfr #: 1PXW6

$6.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027435 Mfr #: 1PXW6
System of Measurement: InchMaterial: steel
Item: Machine ScrewWasher Material: C1050-C1065 steel
Finish: zinc platedHead Type: Pan
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.373"
Washer Thickness: 0.047"Head Height: 0.110"
Head Dia.: 0.373"Washer Type: Split Lock
Driver Size: #2Drive Type: Phillips
Thread Size: 10-32Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.110", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.373", Washer Thickness 0.047", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews