#10-32 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2460491| Mfr #: 1PXY9

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460491 Mfr #: 1PXY9
Dia./Thread Size: #10-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.13Driver Size: 0.060"
Drive Type: SlottedMaterial: Steel
Length: 1/2"Washer O.D.: 0.381"
Finish: Zinc PlatedWasher Thickness: 0.024"
Washer Material: C1050-C1065 SteelWasher Type: External Tooth
Head Height: 0.110"Head Dia.: 0.373"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Slotted, Finish Zinc, Thread Size 10-32, Driver Size 0.060", Head Dia. 0.373", Head Height 0.110", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.381", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews