#10-32 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1675931| Mfr #: MSPIFI-1000500-100P

$6.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675931 Mfr #: MSPIFI-1000500-100P
Meets/Exceeds: ANSI/ASME B18.13Finish: Zinc Plated
Material: SteelHead Type: Pan
Item: Machine ScrewWasher Material: C1050-C1065 Steel
System of Measurement: InchHead Dia.: 0.373"
Washer Type: Internal ToothDriver Size: 0.060"
Drive Type: SlottedThread Size: 10-32
Length: 1/2"Washer O.D.: 0.381"
Washer Thickness: 0.024"Head Height: 0.110"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Slotted, Finish Zinc, Thread Size 10-32, Driver Size 0.060", Head Dia. 0.373", Head Height 0.110", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.381", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews