Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-32 x 1/2" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2150285| Mfr #: 1PXE5

$7.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150285 Mfr #: 1PXE5
Package Quantity: 25Length: 1/2"
Finish: PlainHead Dia.: 0.373"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.13
Washer Material: 410 Stainless SteelWasher Type: External Tooth
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.381"Material: 18-8 (304) Stainless Steel
Head Type: PanWasher Thickness: 0.024"
Driver Size: #2Head Height: 0.110"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.110", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.381", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13

Reviews