Shop Alternate Products
This Product is Discontinued
Zoro Select
10-32 x Pan Machine Screw, Natural Nylon, 500 PK (Discontinued)
Mfr # 011032P050
Zoro # G1966273
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10-32
- Head Type Pan
- Material Nylon
- Finish Natural