20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-32 x 1/4" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1618294| Mfr #: 1PXN5

$8.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618294 Mfr #: 1PXN5
Thread Size: 10-32System of Measurement: Inch
Item: Machine ScrewHead Type: Pan
Material: 18-8 (304) Stainless SteelLength: 1/4"
Washer O.D.: 0.383"Finish: Plain
Washer Thickness: 0.024"Washer Material: 410 Stainless Steel
Washer Type: Internal ToothHead Height: 0.110"
Head Dia.: 0.373"Meets/Exceeds: ANSI/ASME B18.13
Driver Size: #2Drive Type: Phillips
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.110", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.383", Washer Thickness 0.024", Meets/Exceeds ANSI/ASME B18.13