Mach Screw, Pan, 10-32 x 2 L, PK100

VALUE BRAND| Zoro #: G0588917| Mfr #: 591464-PG

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
Finish: zinc plated
Head Height: 0.110"

Technical Specifications

Zoro #: G0588917 Mfr #: 591464-PG
Drive Type: SlottedFinish: zinc plated
Head Height: 0.110"Tensile Strength (PSI): 60,000
Head Type: PanMeets/Exceeds: ASME B18.6.3
Length: 2"Thread Size: 10-32
Material: carbon steelDriver Size: 11/32"
Package Quantity: 100Head Dia.: 0.373"
System of Measurement: InchItem: Machine Screw
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews