#10-32 x 3" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1744723| Mfr #: 1ZY51

$12.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744723 Mfr #: 1ZY51
Item: Machine ScrewHead Type: Pan
System of Measurement: InchHead Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.110"
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Thread Size: 10-32Drive Type: Slotted
Length: 3"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50