SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

#10-32 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0838844| Mfr #: U24522.019.0076

$3.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838844 Mfr #: U24522.019.0076
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI B18.6.3Rockwell Hardness: B70
Head Dia.: 0.357"Finish: zinc plated
Head Height: 0.122"Thread Size: 10-32
Material: carbon steelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.357", Head Height 0.122", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews