Zoro Select
#10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1ZE24
Zoro # G1002872
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.025.0250
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0043
- ZORO SELECT 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1ZE59
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0037
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0016
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0035
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK 1440MSL
- ZORO SELECT 1/4"-28 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 6000 PK 1506MPU
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS24693-S2
- ZORO SELECT #10-24 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.019.0043
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK 61536
- Zoro Select Machine Screws